A2, M8-1.25 Hex Head Cap Screw, NL-19 Stainless Steel, 50 mm L, 10 PK
- Mfr # FBMHEXB812550P10
- Zoro # G1949915
product price:Â
$
17.19
/pk of 10, $1.72/ea
Key Features
External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Head Width
13 mm
Material
Stainless Steel
Finish
NL-19
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FBMHEXB812550P10
- Zoro #
- G1949915
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M8-1.25
- Fastener Length
- 50 mm
- Head Width
- 13 mm
- Min. Thread Length
- 50 mm
- Head Height
- 5.3 mm
- Drive Size
- 13 mm
- Minimum Thread Length
- 50 mm
- Overall Length
- 50 mm
- Screw Size
- M8
- Wire Rope Length
- 50 mm
- Length
- 50 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A2, Fastener Finish NL-19(SM), Dia./Thread Size M8-1.25, Fastener Length 50 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 50 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.