Carriage Bolt, Square Neck, 1/4"-20, 1 in L, 18-8 Stainless Steel, Not Graded, NL-19(SM), 50 PK

  • Mfr # FBCB14201P50

  • Zoro # G8480696


product price:  $39.29
/pk 50, $0.79/ea

Key Features

Not Graded Material Grade/Class
Thread Size
1/4"-20
Material
18-8 Stainless Steel
Finish
NL-19(SM)
Neck Type
Square
Neck Height
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FBCB14201P50
Zoro #
G8480696
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Fastener Length
1 in
Neck Height
9/64 in
Square Height
0.156 in
Head Dia.
0.594 in
Drill Size
17/64 in
Head Height
9/64 in
Square Width
0.260 in
Maximum Head Height
9/64 in
Minimum Neck Height
1/8 in
Screw Size
1/4 in
Maximum Neck Height
5/32 in
Head Width
37/64 in
Minimum Head Diameter
9/16 in
Minimum Neck Width
1/4 in
Neck Width
1/4 in
Maximum Neck Width
17/64 in
Maximum Head Diameter
19/32 in

Details

Material
18-8 Stainless Steel
Finish
NL-19(SM)
Material Grade/Class
Not Graded
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Tensile Strength
100,000 psi
Material Grade
18-8
Fastener Thread Type
UNC (Coarse)
Grade
18-8
Meets/Exceeds
ANSI B18.5, Thread to Class 2A, ANSI B1.1
Fastener Thread Direction
Right Hand
System of Measurement
Inch
Head Type
Carriage
Carriage Bolt Type
Carriage Bolt
For Use With
18-8 Stainless Steel Nuts
Head Style
Round
Drive Type
No Drive
Type
Carriage Bolt
Material Quality Standard
ASME B18.5
Pack Size
Small Pack
Dimensional Standards
ASTM F593
Standards
ASTM F593 ASME B18.5
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
ASME B18.5

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish NL-19(SM), Dia./Thread Size 1/4 In.-20, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Drill Size 17/64 in, Head Dia. 0.594 in, Head Height 9/64 in, Head Type Carriage, Square Height 0.156 in, Square Width 0.260 in, Tensile Strength 100,000 psi, For Use With 18-8 Stainless Steel Nuts, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products