Shop FOREVERBOLT

Carriage Bolt, Square Neck, 1/4"-20, 5-1/2 in L, 18-8 Stainless Steel, Not Graded, NL-19(SM), 10 PK

  • Mfr # FBCB142055P10
  • Zoro # G8480711

product price: 
$
27.65
/pk of 10, $2.76/ea

Key Features

Not Graded Material Grade/Class
Thread Size
1/4"-20
Material
18-8 Stainless Steel
Finish
NL-19(SM)
Neck Type
Square
Neck Height
9/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FBCB142055P10
Zoro #
G8480711
UPC #
-
Country of Origin
Taiwan, Province of China
Material
18-8 Stainless Steel
Finish
NL-19(SM)
Material Grade/Class
Not Graded
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Material Grade
18-8
System of Measurement
Inch
For Use With
18-8 Stainless Steel Nuts
Meets/Exceeds
ANSI B18.5, Thread to Class 2A, ANSI B1.1
Carriage Bolt Type
Carriage Bolt
Fastener Thread Direction
Right Hand
Grade
18-8
Tensile Strength
100,000 psi
Fastener Thread Type
UNC (Coarse)
Head Type
Carriage
Head Style
Round
Drive Type
No Drive
Type
Carriage Bolt
Material Quality Standard
ASME B18.5
Globally Sourced
Globally Sourced
Standards
ASTM F593 ASME B18.5
Pack Size
Small Pack
Dimensional Standards
ASTM F593
Manufacturer Location
Globally Sourced
Material Quality Standards
ASME B18.5
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
1/4"-20
Fastener Length
5-1/2 in
Neck Height
9/64 in
Square Height
0.156 in
Drill Size
17/64 in
Square Width
0.260 in
Head Dia.
0.594 in
Head Height
9/64 in
Minimum Neck Height
1/8 in
Maximum Head Diameter
19/32 in
Minimum Neck Width
1/4 in
Neck Width
1/4 in
Head Width
37/64 in
Maximum Head Height
9/64 in
Maximum Neck Height
5/32 in
Minimum Head Diameter
9/16 in
Screw Size
1/4 in
Maximum Neck Width
17/64 in

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish NL-19(SM), Dia./Thread Size 1/4 In.-20, Fastener Length 5 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Drill Size 17/64 in, Head Dia. 0.594 in, Head Height 9/64 in, Head Type Carriage, Square Height 0.156 in, Square Width 0.260 in, Tensile Strength 100,000 psi, For Use With 18-8 Stainless Steel Nuts, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products