Shop FOREVERBOLT

Carriage Bolt, Square Neck, 1/2"-13, 3-1/2 in L, 18-8 Stainless Steel, Not Graded, NL-19(SM), 5 PK

  • Mfr # FBCB1235P5
  • Zoro # G8481089

product price: 
$
25.89
/pk of 5, $5.18/ea

Key Features

Not Graded Material Grade/Class
Thread Size
1/2"-13
Material
18-8 Stainless Steel
Finish
NL-19(SM)
Neck Type
Square
Neck Height
17/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FBCB1235P5
Zoro #
G8481089
UPC #
-
Country of Origin
Taiwan, Province of China
Material
18-8 Stainless Steel
Finish
NL-19(SM)
Material Grade/Class
Not Graded
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Material Grade
18-8
System of Measurement
Inch
Fastener Thread Type
UNC (Coarse)
Meets/Exceeds
ANSI B18.5, Thread to Class 2A, ANSI B1.1
Tensile Strength
100,000 psi
Fastener Thread Direction
Right Hand
Grade
18-8
For Use With
18-8 Stainless Steel Nuts
Head Type
Carriage
Carriage Bolt Type
Carriage Bolt
Head Style
Round
Drive Type
No Drive
Type
Carriage Bolt
Dimensional Standards
ASTM F593
Globally Sourced
Globally Sourced
Material Quality Standard
ASME B18.5
Pack Size
Small Pack
Standards
ASTM F593 ASME B18.5
Manufacturer Location
Globally Sourced
Material Quality Standards
ASME B18.5
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
1/2"-13
Fastener Length
3-1/2 in
Neck Height
17/64 in
Drill Size
17/32 in
Square Height
0.250 in to 0.281 in
Head Height
17/64 in
Head Dia.
1.094 in
Square Width
0.515 in
Head Width
1 1/16 in
Minimum Neck Width
31/64 in
Maximum Neck Width
33/64 in
Screw Size
1/2 in
Minimum Neck Height
1/4 in
Neck Width
1/2 in
Minimum Head Diameter
1 1/32 in
Maximum Neck Height
9/32 in
Maximum Head Height
17/64 in
Maximum Head Diameter
1 3/32 in

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish NL-19(SM), Dia./Thread Size 1/2 In.-13, Fastener Length 3 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Drill Size 17/32 in, Head Dia. 1.094 in, Head Height 17/64 in, Head Type Carriage, Square Height 0.250 in to 0.281 in, Square Width 0.515 in, Tensile Strength 100,000 psi, For Use With 18-8 Stainless Steel Nuts, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products