Shop ZORO SELECT

Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 50 PK

  • Mfr # N04104.031.0175
  • Zoro # G0326089

product price: 
$
13.45
/pk of 50, $0.27/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-18
Head Width
1/2 in
Material
Steel
Finish
Zinc Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N04104.031.0175
Zoro #
G0326089
UPC #
190735965603
Country of Origin
United States
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC33
Tensile Strength
150,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
120,000 psi
Thread Type
Coarse
Globally Sourced
Made in USA*
Maximum Temperature
302 Degrees F
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Minimum Temperature
-58 Degrees F
Threadlocker Minimum Temperature
5/16"-18
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1
Type
Hex Head Cap Screw
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Head Type
Hex
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
5/16"-18
Fastener Length
1-3/4 in
Head Width
1/2 in
Min. Thread Length
7/8 in
Head Height
13/64 in
Screw Size
5/16 in
Minimum Thread Length
7/8 in
Overall Length
1 3/4 in
Wire Rope Length
1 3/4 in
Length
1 3/4 in

Description

The ZORO SELECT - N04104.031.0175 is a Hex Head Cap Screw, an essential fastener used in various industrial applications to securely join materials together. This screw adheres to the ASME B18.2.1 dimensional standards and requires an external hex drive for installation or removal, ensuring compatibility and quality in different settings.

  • Fastener Length: The screw has a length of 1-3/4 inches, suitable for various applications.
  • Finish: Features a Zinc Yellow finish.
  • Globally Sourced: Procured from international manufacturers.
  • Material: Constructed with steel material.
  • Material Grade/Class: Grade 8 standard indicates high strength and hardness properties.
  • Tensile Strength: Has been tested up to 150,000 psi tensile stress in controlled conditions.
  • Thread Direction & Size: Features right hand thread direction that tightens clockwise with a size of 5/16"-18. Compatibility depends on the specifications of the corresponding parts."

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products