Carriage Bolt, Square Neck, 3/8"-16, 5-1/2 in L, 18-8 Stainless Steel, Not Graded, NL-19(SM), 10 PK

  • Mfr # FBCB3855P10
  • Zoro # G8480915
product price: 
$
41.79
/pk of 10, $4.18/ea

Key Features

Not Graded Material Grade/Class
Thread Size
3/8"-16
Material
18-8 Stainless Steel
Finish
NL-19(SM)
Neck Type
Square
Neck Height
13/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FBCB3855P10
Zoro #
G8480915
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Fastener Length
5-1/2 in
Neck Height
13/64 in
Head Dia.
0.844 in
Drill Size
25/64 in
Head Height
13/64 in
Square Width
0.388 in
Square Height
0.219 in
Minimum Head Diameter
25/32 in
Maximum Neck Height
7/32 in
Neck Width
3/8 in
Minimum Neck Width
3/8 in
Maximum Head Height
13/64 in
Maximum Neck Width
25/64 in
Screw Size
3/8 in
Head Width
13/16 in
Minimum Neck Height
3/16 in
Maximum Head Diameter
27/32 in

Details

Material
18-8 Stainless Steel
Finish
NL-19(SM)
Material Grade/Class
Not Graded
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
For Use With
18-8 Stainless Steel Nuts
Grade
18-8
Carriage Bolt Type
Carriage Bolt
Material Grade
18-8
Tensile Strength
100,000 psi
Meets/Exceeds
ANSI B18.5, Thread to Class 2A, ANSI B1.1
Head Type
Carriage
System of Measurement
Inch
Fastener Thread Type
UNC (Coarse)
Fastener Thread Direction
Right Hand
Head Style
Round
Type
Carriage Bolt
Drive Type
No Drive
Pack Size
Small Pack
Globally Sourced
Globally Sourced
Dimensional Standards
ASTM F593
Standards
ASTM F593 ASME B18.5
Material Quality Standard
ASME B18.5
Manufacturer Location
Globally Sourced
Material Quality Standards
ASME B18.5
Shell Material
Stainless Steel

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish NL-19(SM), Dia./Thread Size 3/8 In.-16, Fastener Length 5 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Drill Size 25/64 in, Head Dia. 0.844 in, Head Height 13/64 in, Head Type Carriage, Square Height 0.219 in, Square Width 0.388 in, Tensile Strength 100,000 psi, For Use With 18-8 Stainless Steel Nuts, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products