Coupling Nut, 3/4"-10, 316 Stainless Steel, Not Graded, NL-19, 2 in Lg, 1 in Hex Wd

  • Mfr # FB3CP3410

  • Zoro # G7824358


product price:  $34.69
/ea

Key Features

Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
Overall Length
2 in
Hex Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB3CP3410
Zoro #
G7824358
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/4"-10
Overall Length
2 in
Hex Width
1 in
Dia./Thread Size
3/4"-10
Length
2 in
Width Across Flats
1 in

Details

Item
Coupling Nut
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
Standards
ASME 18.16.6
System of Measurement
Inch
Thread Direction
Right Hand
Thread Style
Fully Threaded
Fastener Thread Type
UNC (Coarse)
Dimensional Standards
ASME 18.16.6
Type
Coupling
Pack Size
Small Pack
Thread Type
Coarse
Fastener Finish
NL-19(SM)
Material Grade
A4
Basic Material
Stainless Steel
Fastener Thread Direction
Right Hand
Fastener Thread Style
Fully Threaded
Nut Style
Coupling Nut

Description

Coupling Nut, Material Grade/Class 316, Material Stainless Steel, Finish NL-19, Thread Size 3/4 In.-10, Thread Style Fully Threaded, Hex Width 1 in, Overall Length 2 in, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Sight Hole No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.