Coupling Nut, #6-32, 18-8 Stainless Steel, Not Graded, NL-19, 1/2 in Lg, 5/16 in Hex Wd, 10 PK

  • Mfr # FBCP632P10

  • Zoro # G7824315


product price:  $35.45
/pk 10, $3.55/ea

Key Features

Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
Overall Length
1/2 in
Hex Width
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FBCP632P10
Zoro #
G7824315
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#6-32
Overall Length
1/2 in
Hex Width
5/16 in
Dia./Thread Size
#6-32
Width Across Flats
5/16 in
Length
1/2 in

Details

Item
Coupling Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
Standards
ASME 18.16.6
System of Measurement
Inch
Thread Direction
Right Hand
Thread Style
Fully Threaded
Fastener Thread Type
UNC (Coarse)
Thread Type
Coarse
Type
Coupling
Dimensional Standards
ASME 18.16.6
Pack Size
Small Pack
Nut Style
Coupling Nut
Fastener Thread Style
Fully Threaded
Material Grade
18-8
Basic Material
Stainless Steel
Fastener Thread Direction
Right Hand
Fastener Finish
NL-19(SM)

Description

Coupling Nut, Material Grade/Class 18-8, Material Stainless Steel, Finish NL-19, Thread Size #6-32, Thread Style Fully Threaded, Hex Width 5/16 in, Overall Length 1/2 in, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Sight Hole No, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products