Zoro Homepage

Coupling Nut, M4-0.70, 18-8 Stainless Steel, Not Graded, NL-19, 12 mm Lg, 6 mm Hex Wd, 10 PK

  • Mfr # FBCPM4P10

  • Zoro # G8040901


product price: $26.99
/pk 10, $2.70/ea

Key Features

Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
Overall Length
12 mm
Hex Width
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBCPM4P10
Zoro #
G8040901
UPC #
-
Country of Origin
India

Dimensions

Thread Size
M4-0.70
Overall Length
12 mm
Hex Width
6 mm
Width Across Flats
6 mm
Length
12 mm
Dia./Thread Size
M4-0.70

Details

Item
Coupling Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
Standards
DIN 6334
System of Measurement
Metric
Thread Direction
Right Hand
Thread Style
Fully Threaded
Fastener Thread Type
Metric
Pack Size
Small Pack
Dimensional Standards
DIN 6334
Type
Coupling
Nut Style
Coupling Nut
Material Grade
18-8
Fastener Thread Style
Fully Threaded
Basic Material
Stainless Steel
Fastener Thread Direction
Right Hand
Fastener Finish
NL-19(SM)

Description

Coupling Nut, Material Grade/Class 18-8, Material Stainless Steel, Finish NL-19, Thread Size M4x0.70, Thread Style Fully Threaded, Hex Width 6 mm, Overall Length 12 mm, Dimensional Standards DIN 6334, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Sight Hole No, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.