Coupling Nut, 5/8"-11, 316 Stainless Steel, Not Graded, NL-19, 1-3/4 in Lg, 7/8 in Hex Wd
Mfr # FB3CP5811
Zoro # G7824349
product price: $29.59
/eaKey Features
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
Overall Length
1-3/4 in
Hex Width
7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FB3CP5811
Zoro #
G7824349
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
5/8"-11
Overall Length
1-3/4 in
Hex Width
7/8 in
Dia./Thread Size
5/8"-11
Width Across Flats
7/8 in
Length
1 3/4 in
Description
Coupling Nut, Material Grade/Class 316, Material Stainless Steel, Finish NL-19, Thread Size 5/8 In.-11, Thread Style Fully Threaded, Hex Width 7/8 in, Overall Length 1 3/4 in, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Sight Hole No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.