Coupling Nut, M10 x 1.50, Stainless Steel, Not Graded, NL-19, 30 mm Lg, 17 mm Hex Wd, 5 PK

  • Mfr # FB3CPM10P5

  • Zoro # G7826598


product price:  $32.89
/pk 5, $6.58/ea

Key Features

Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
Overall Length
30 mm
Hex Width
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB3CPM10P5
Zoro #
G7826598
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M10 x 1.50
Overall Length
30 mm
Hex Width
17 mm
Width Across Flats
17 mm
Length
30 mm
Dia./Thread Size
M10-1.50

Details

Item
Coupling Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
System of Measurement
Metric
Thread Direction
Right Hand
Thread Style
Fully Threaded
Fastener Thread Type
Metric
Type
Coupling
Dimensional Standards
DIN 6334
Pack Size
Small Pack
Fastener Thread Direction
Right Hand
Basic Material
Stainless Steel
Fastener Thread Style
Fully Threaded
Material Grade
A4
Fastener Finish
NL-19(SM)
Nut Style
Coupling Nut

Description

Coupling Nut, Material Grade/Class 316, Material Stainless Steel, Finish NL-19, Thread Size M10x1.50, Thread Style Fully Threaded, Hex Width 17 mm, Overall Length 30 mm, Dimensional Standards DIN 6334, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Sight Hole No, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products