Foreverbolt
Flange Nut, 11/32", Flange dia., SS, PK50
- Zoro #: G8480276
- Mfr #: FB3FHN832P50
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- System of Measurement: Inch
- Nut Style: Serrated Lock Nut
- Basic Material: Stainless Steel
- Material Grade: 316
- Fastener Finish: NL-19(SM)
- Width Across Flats: 11/32 in
- Flange Dia.: 0.3438 in
- Fastener Thread Type: UNC (Coarse)
$40.12
Pk of 50, $0.80/ea
Subtotal: $40.12
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Foreverbolt #FB3FHN832P50 Specifications
- Zoro #: G8480276
- Mfr #: FB3FHN832P50
- System of Measurement: Inch
- Dia./Thread Size: #8-32
- Nut Style: Serrated Lock Nut
- Basic Material: Stainless Steel
- Material Grade: 316
- Fastener Finish: NL-19(SM)
- Width Across Flats: 11/32 in
- Flange Dia.: 0.3438 in
- Fastener Thread Type: UNC (Coarse)
- Fastener Thread Direction: Right Hand
- Nut Standards: ASME B18.2.2
- Nut Height: 11/64 in
- Item: Lock Nut
- Finish Type: Advanced Corrosion Resistance
- Hex Height: 11/64 in
- Material: Stainless Steel
- Hex Width: 11/32 in
- Material Type: Stainless Steel
- Bolt Compatibility: 316
- Lock Type: Serrated
- Thread Size: #8-32
- Flange Diameter: 0.344 in
- Pack Size: Small Pack
- Hex Type: Flange Hex
- Thread Direction: Right Hand
- Thread Type: Coarse
- Finish: NL-19
- Material Quality Standards: ASTM B18.2.2
- Dimensional Standards: ASME B18.2.2
- Material Grade/Class: 316
- Country of Origin (subject to change): Taiwan, Province of China
Description
Lock Nut, Finish NL-19, Material Stainless Steel, Material Grade/Class 316, Thread Size #8-32, Hex Width 11/32 in, Hex Height 11/64 in, Lock Type Serrated, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM B18.2.2, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 0.344 in, Pack Size Small Pack, Package Quantity 50
Reviews of Foreverbolt #FB3FHN832P50
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FOREVERBOLT Flange Nut, 3/8", Flange dia., SS, PK25 FB3FHN1024P25
- FOREVERBOLT Flange Nut, 9/16", Flange dia., SS, PK25 FB3FHN3816P25
- FOREVERBOLT Flange Nut, 7/16", Flange dia., SS, PK25 FB3FHN1420P25
- FOREVERBOLT Flange Nut, 22.00mm, Flange dia., SS, PK25 FBFHNM10P25
- FOREVERBOLT Flange Nut, 3/8", Flange dia., SS, PK25 FB3FHN1032P25
- FOREVERBOLT Flange Nut, 3/8", Flange dia., SS, PK50 FBFHN1032P50
- NEWPORT FASTENERS 10-24 Hex Flange Nuts/Non-Serrated/Steel/Zinc , 4000PK 898558
- ZORO SELECT Flange Nut, 1-1/4-5, Gr 660, Bronze FLGNTBZR1145
- TE-CO Flange Nut, 7/8-9, Gr 2, ST, B/O 41608
- UNICORP Self-Clinching Nut, Round Clinch Nut 1/4 ECLS-0420-1
- TE-CO Sphere Flng Nut, 3/8"-16 41803
- Foreverbolt Flange Nuts