Serrated Lock Nut, 5/16"-18, 316 Stainless Steel, Not Graded, NL-19, 9/32 in Ht, 25 PK
- Mfr # FB3FHN51618P25
- Zoro # G8480486
product price:Â
$
25.99
/pk of 25, $1.04/ea
Key Features
Hex Type
Flange Hex
Lock Type
Serrated
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB3FHN51618P25
- Zoro #
- G8480486
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Lock Nut
- Hex Type
- Flange Hex
- Lock Type
- Serrated
- Material
- 316 Stainless Steel
- Material Grade/Class
- Not Graded
- Finish
- NL-19
- Standards
- ASME B18.2.2
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Pack Size
- Small Pack
- Nut Style
- Serrated Lock Nut
- Nut Standards
- ASME B18.2.2
- Material Quality Standards
- ASTM B18.2.2
- Fastener Finish
- NL-19(SM)
- Fastener Thread Direction
- Right Hand
- Material Grade
- 316
- Basic Material
- Stainless Steel
- Fastener Thread Type
- UNC (Coarse)
- Dimensional Standards
- ASME B18.2.2
- Thread Fit
- 2A
- Insert Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 5/16"-18
- Hex Height
- 9/32 in
- Hex Width
- 1/2 in
- Flange Dia.
- 0.5 in
- Flange Diameter
- 0.5 in
- Dia./Thread Size
- 5/16"-18
- Nut Height
- 9/32 in
- Width Across Flats
- 1/2 in
- For Screw Size
- 5/16 in
- Flange Thickness
- 0.12 in
Description
Lock Nut, Finish NL-19, Material Stainless Steel, Material Grade/Class 316, Thread Size 5/16 In.-18, Hex Width 1/2 in, Hex Height 9/32 in, Lock Type Serrated, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM B18.2.2, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 0.5 in, Flange Thickness 0.12 in, Insert Material Stainless Steel, Pack Size Small Pack, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.