Hex Nut, #10-32, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 1/8 in Ht, 100 PK

  • Mfr # FBHEXN1032P100

  • Zoro # G8479698


product price:  $41.99
/pk 100, $0.42/ea

Key Features

Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Advanced Corrosion Resistance
Hex Height
1/8 in
Hex Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FBHEXN1032P100
Zoro #
G8479698
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-32
Hex Height
1/8 in
Hex Width
3/8 in
Dia./Thread Size
#10-32
Width Across Flats
3/8 in
Nut Height
1/8 in

Details

Item
Hex Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Advanced Corrosion Resistance
Standards
ASME B18.6.3
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Removable
Yes
Resistance Properties
Corrosion Resistant
Pack Size
Small Pack
Dimensional Standards
ASME B18.6.3
Hex Type
Standard Hex
Manufacturer Location
Globally Sourced
Fastener Finish
NL-19(SM)
Nut Standards
ASME B18.6.3
Fastener Thread Direction
Right Hand
Nut Style
Hex Nut
Basic Material
Stainless Steel
Material Grade
18-8

Description

Hex Nut, Hex Type Standard Hex, Finish NL-19, Material Grade/Class 18-8, Material Stainless Steel, Thread Size #10-32, Hex Width 3/8 in, Hex Height 1/8 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.6.3, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASME 18.2.1, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Tensile Strength 70 psi, Thread Fit 2B, Thread Type Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products