CAD Drawings

Download CAD Files

Hex Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 7/16 in Ht

  • Mfr # FBHEXN1213P25

  • Zoro # G2437517

CAD Available

product price:  $34.99
/pk 25, $1.40/ea

Key Features

CAD Drawing
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Advanced Corrosion Resistance
Hex Height
7/16 in
Hex Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBHEXN1213P25
Zoro #
G2437517
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Hex Height
7/16 in
Hex Width
3/4 in
Nut Height
7/16 in
Dia./Thread Size
1/2"-13
Width Across Flats
3/4 in

Details

CAD Available
Yes
Item
Hex Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Advanced Corrosion Resistance
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Application
General Purpose
Resistance Properties
Corrosion Resistant
Hex Type
Standard Hex
Dimensional Standards
ASME B18.2.2
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Removable
Yes
Fastener Finish
NL-19(SM)
Material Grade
18-8
Fastener Thread Direction
Right Hand
Nut Style
Hex Nut
Basic Material
Stainless Steel

Description

Hex Nut, Hex Type Standard Hex, Finish NL-19, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1/2 In.-13, Hex Width 3/4 in, Hex Height 7/16 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASME 18.2.1, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Tensile Strength 70 psi, Thread Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.