Hex Nut, #6-32, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 7/64 in Ht, 50 PK

  • Mfr # FB3HEXN632P50

  • Zoro # G8480011


product price:  $29.69
/pk 50, $0.59/ea

Key Features

Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Advanced Corrosion Resistance
Hex Height
7/64 in
Hex Width
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FB3HEXN632P50
Zoro #
G8480011
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#6-32
Hex Height
7/64 in
Hex Width
5/16 in
Nut Height
7/64 in
Width Across Flats
5/16 in
Dia./Thread Size
#6-32

Details

Item
Hex Nut
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Advanced Corrosion Resistance
Standards
ASME B18.6.3
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Pack Size
Small Pack
Hex Type
Standard Hex
Manufacturer Location
Globally Sourced
Resistance Properties
Corrosion Resistant
Removable
Yes
Dimensional Standards
ASME B18.6.3
Material Grade
316
Fastener Thread Direction
Right Hand
Nut Standards
ASME B18.6.3
Nut Style
Hex Nut
Fastener Finish
NL-19(SM)
Basic Material
Stainless Steel

Description

Hex Nut, Hex Type Standard Hex, Finish NL-19, Material Grade/Class 316, Material Stainless Steel, Thread Size #6-32, Hex Width 5/16 in, Hex Height 7/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.6.3, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASME 18.2.1, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Tensile Strength 70 psi, Thread Fit 2B, Thread Type Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.