Hex Nut, 7/16"-14, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 3/8 in Ht, 25 PK

  • Mfr # FB3HEXN71614P25

  • Zoro # G2437438


product price:  $26.29
/pk 25, $1.05/ea

Key Features

Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Advanced Corrosion Resistance
Hex Height
3/8 in
Hex Width
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB3HEXN71614P25
Zoro #
G2437438
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
7/16"-14
Hex Height
3/8 in
Hex Width
11/16 in
Nut Height
3/8 in
Width Across Flats
11/16 in
Dia./Thread Size
7/16"-14

Details

Item
Hex Nut
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Advanced Corrosion Resistance
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Hex Type
Standard Hex
Dimensional Standards
ASME B18.2.2
Manufacturer Location
Globally Sourced
Removable
Yes
Resistance Properties
Corrosion Resistant
Application
General Purpose
Pack Size
Small Pack
Fastener Finish
NL-19(SM)
Basic Material
Stainless Steel
Fastener Thread Direction
Right Hand
Nut Style
Hex Nut
Material Grade
316

Description

Hex Nut, Hex Type Standard Hex, Finish NL-19, Material Grade/Class 316, Material Stainless Steel, Thread Size 7/16 In.-14, Hex Width 11/16 in, Hex Height 3/8 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASME 18.2.1, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Tensile Strength 70 psi, Thread Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.