Hex Nut, M16-2.00, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 12 mm Ht, 25 PK

  • Mfr # FBHEXNM16P25

  • Zoro # G8479716


product price:  $46.19
/pk 25, $1.85/ea

Key Features

Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Advanced Corrosion Resistance
Hex Height
12 mm
Hex Width
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FBHEXNM16P25
Zoro #
G8479716
UPC #
-
Country of Origin
Philippines

Dimensions

Thread Size
M16-2.00
Hex Height
12 mm
Hex Width
24 mm
Dia./Thread Size
M16-2.00
Width Across Flats
24 mm
Nut Height
12 mm

Details

Item
Hex Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Advanced Corrosion Resistance
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Resistance Properties
Corrosion Resistant
Thread Pitch
2 mm
Hex Type
Standard Hex
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Dimensional Standards
DIN 934
Removable
Yes
Fastener Thread Direction
Right Hand
Nut Standards
DIN 934
Nut Style
Hex Nut
Basic Material
Stainless Steel
Fastener Finish
NL-19(SM)
Material Grade
A2

Description

Hex Nut, Hex Type Standard Hex, Finish NL-19, Material Grade/Class 18-8, Material Stainless Steel, Thread Size M16x2.00, Hex Width 24 mm, Hex Height 12 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, Material Quality Standards ASTM A194, System of Measurement Metric, Thread Direction Right Hand, Industry Standards ASME 18.2.1, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Tensile Strength 70 psi, Thread Fit 2B, Thread Pitch 2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.