Hex Nut, M4-0.70, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 2.90 mm Ht

  • Mfr # FB3HEXNM4P100

  • Zoro # G8480057


product price: $29.45
/pk 100, $0.29/ea

Key Features

Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Advanced Corrosion Resistance
Hex Height
2.90 mm
Hex Width
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB3HEXNM4P100
Zoro #
G8480057
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M4-0.70
Hex Height
2.90 mm
Hex Width
7 mm
Dia./Thread Size
M4-0.70
Width Across Flats
7 mm
Nut Height
2.9 mm

Details

Item
Hex Nut
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Advanced Corrosion Resistance
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Pack Size
Small Pack
Resistance Properties
Corrosion Resistant
Hex Type
Standard Hex
Thread Pitch
0.7 mm
Manufacturer Location
Globally Sourced
Dimensional Standards
DIN 934
Removable
Yes
Material Grade
A4
Nut Standards
DIN 934
Basic Material
Stainless Steel
Nut Style
Hex Nut
Fastener Finish
NL-19(SM)
Fastener Thread Direction
Right Hand

Description

Hex Nut, Hex Type Standard Hex, Finish NL-19, Material Grade/Class 316, Material Stainless Steel, Thread Size M4x0.70, Hex Width 7 mm, Hex Height 2.9 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, Material Quality Standards ASTM A194, System of Measurement Metric, Thread Direction Right Hand, Industry Standards ASME 18.2.1, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Tensile Strength 70 psi, Thread Fit 2B, Thread Pitch 0.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.