Hex Nut, M80-1.25, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 6.20 mm Ht

  • Mfr # FB3HEXNM8P100

  • Zoro # G8479978


product price:  $46.75
/pk 100, $0.47/ea

Key Features

Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Advanced Corrosion Resistance
Hex Height
6.20 mm
Hex Width
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FB3HEXNM8P100
Zoro #
G8479978
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M80-1.25
Hex Height
6.20 mm
Hex Width
13 mm
Nut Height
6.2 mm
Dia./Thread Size
M80-1.25
Width Across Flats
13 mm

Details

Item
Hex Nut
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Advanced Corrosion Resistance
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Hex Type
Standard Hex
Thread Pitch
1.25 mm
Dimensional Standards
DIN 934
Resistance Properties
Corrosion Resistant
Manufacturer Location
Globally Sourced
Removable
Yes
Pack Size
Small Pack
Fastener Thread Direction
Right Hand
Fastener Finish
NL-19(SM)
Nut Style
Hex Nut
Nut Standards
DIN 934
Basic Material
Stainless Steel
Material Grade
A4

Description

Hex Nut, Hex Type Standard Hex, Finish NL-19, Material Grade/Class 316, Material Stainless Steel, Thread Size M8x1.25, Hex Width 13 mm, Hex Height 6.2 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, Material Quality Standards ASTM A194, System of Measurement Metric, Thread Direction Right Hand, Industry Standards ASME 18.2.1, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Tensile Strength 70 psi, Thread Fit 2B, Thread Pitch 1.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.