Hex Nut, M5-0.80, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 3.50 mm Ht

  • Mfr # FBHEXNM5P100

  • Zoro # G8479689


product price: $30.15
/pk 100, $0.30/ea

Key Features

Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Advanced Corrosion Resistance
Hex Height
3.50 mm
Hex Width
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBHEXNM5P100
Zoro #
G8479689
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Hex Height
3.50 mm
Hex Width
8 mm
Width Across Flats
8 mm
Nut Height
3.5 mm
Dia./Thread Size
M5-0.80

Details

Item
Hex Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Advanced Corrosion Resistance
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Hex Type
Standard Hex
Removable
Yes
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Dimensional Standards
DIN 934
Thread Pitch
0.8 mm
Resistance Properties
Corrosion Resistant
Basic Material
Stainless Steel
Fastener Thread Direction
Right Hand
Nut Style
Hex Nut
Nut Standards
DIN 934
Material Grade
A2
Fastener Finish
NL-19(SM)

Description

Hex Nut, Hex Type Standard Hex, Finish NL-19, Material Grade/Class 18-8, Material Stainless Steel, Thread Size M5x0.80, Hex Width 8 mm, Hex Height 3.5 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, Material Quality Standards ASTM A194, System of Measurement Metric, Thread Direction Right Hand, Industry Standards ASME 18.2.1, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Tensile Strength 70 psi, Thread Fit 2B, Thread Pitch 0.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.