Zoro Homepage

Hex Nut, M16-2.00, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 12 mm Ht, 25 PK

  • Mfr # FB3HEXNM16P25

  • Zoro # G8479810


product price: $43.75
/pk 25, $1.75/ea

Key Features

Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Advanced Corrosion Resistance
Hex Height
12 mm
Hex Width
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB3HEXNM16P25
Zoro #
G8479810
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Hex Height
12 mm
Hex Width
24 mm
Dia./Thread Size
M16-2.00
Width Across Flats
24 mm
Nut Height
12 mm

Description

Hex Nut, Hex Type Standard Hex, Finish NL-19, Material Grade/Class 316, Material Stainless Steel, Thread Size M16x2.00, Hex Width 24 mm, Hex Height 12 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, Material Quality Standards ASTM A194, System of Measurement Metric, Thread Direction Right Hand, Industry Standards ASME 18.2.1, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Tensile Strength 70 psi, Thread Fit 2B, Thread Pitch 2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.