Lag Screw, 1/2 in, 4-1/2 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 5 PK

  • Mfr # FBLB1245P5

  • Zoro # G8480337


product price:  $24.39
/pk 5, $4.88/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Drive Size
3/4 in
Material
18-8 Stainless Steel
Finish
NL-19(SM)
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FBLB1245P5
Zoro #
G8480337
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
1/2 in
Fastener Length
4-1/2 in
Drive Size
3/4 in
Thread Size
1/2"-6
Head Height
0.344 in
Head Width
0.75 in
Minimum Thread Length
3 in
Maximum Head Width
3/4 in
Maximum Head Height
11/32 in

Details

System of Measurement
Inch
Drive
External Hex
Material
18-8 Stainless Steel
Finish
NL-19(SM)
Thread Style
Partially Threaded
Item
Lag Screw
Standards
ANSI B18.2.1
Meets/Exceeds
ANSI B18.2.1
Grade
18-8
Head Style
Hex
Thread Fit
2A
Head Type
Hex-Head
Type
Hex Head Lag Screw
Threads per Inch
6
Dimensional Standards
ASME B18.2.1
Pack Size
Small
Tip Type
Pointed
Material Grade/Class
18-8

Description

Hex Head Lag Screw, Material Stainless Steel, Finish NL-19, Screw Size 1/2 in, Fastener Length 4 1/2 in, Threads per Inch 6, Thread Style Partially Threaded, Minimum Thread Length 3 in, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 3/4 in, Head Height 0.344 in, Head Style Hex, Head Type Hex-Head, Head Width 0.75 in, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.