Lag Screw, 1/4 in, 4-1/2 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 10 PK

  • Mfr # FBLB1445P10
  • Zoro # G8475680
product price: 
$
20.55
/pk of 10, $2.06/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Drive Size
7/16 in
Material
18-8 Stainless Steel
Finish
NL-19(SM)
Thread Style
Partially Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FBLB1445P10
Zoro #
G8475680
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
1/4 in
Fastener Length
4-1/2 in
Drive Size
7/16 in
Thread Size
1/4"-10
Minimum Thread Length
2 3/4 in
Head Width
0.438 in
Head Height
0.172 in
Maximum Head Height
11/64 in
Maximum Head Width
7/16 in

Details

System of Measurement
Inch
Drive
External Hex
Material
18-8 Stainless Steel
Finish
NL-19(SM)
Thread Style
Partially Threaded
Item
Lag Screw
Standards
ANSI B18.2.1
Meets/Exceeds
ANSI B18.2.1
Grade
18-8
Head Style
Hex
Threads per Inch
10
Thread Fit
2A
Type
Hex Head Lag Screw
Dimensional Standards
ASME B18.2.1
Head Type
Hex-Head
Pack Size
Small
Tip Type
Pointed
Material Grade/Class
18-8
Shell Material
Stainless Steel

Description

Hex Head Lag Screw, Material Stainless Steel, Finish NL-19, Screw Size 1/4 In., Fastener Length 4 1/2 in, Threads per Inch 10, Thread Style Partially Threaded, Minimum Thread Length 2 3/4 in, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 7/16 in, Head Height 0.172 in, Head Style Hex, Head Type Hex-Head, Head Width 0.438 in, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.