Lag Screw, 3/8 in, 2-1/2 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 10 PK

  • Mfr # FBLB3825P10
  • Zoro # G8475647
product price: 
$
25.79
/pk of 10, $2.58/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Drive Size
9/16 in
Material
18-8 Stainless Steel
Finish
NL-19(SM)
Thread Style
Partially Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FBLB3825P10
Zoro #
G8475647
UPC #
-
Country of Origin
Thailand

Dimensions

Screw Size
3/8 in
Fastener Length
2-1/2 in
Drive Size
9/16 in
Thread Size
3/8"-7
Minimum Thread Length
1 7/8 in
Head Width
0.563 in
Head Height
0.25 in
Maximum Head Height
1/4 in
Maximum Head Width
9/16 in

Details

System of Measurement
Inch
Drive
External Hex
Material
18-8 Stainless Steel
Finish
NL-19(SM)
Thread Style
Partially Threaded
Item
Lag Screw
Standards
ANSI B18.2.1
Meets/Exceeds
ANSI B18.2.1
Grade
18-8
Head Type
Hex-Head
Thread Fit
2A
Head Style
Hex
Pack Size
Small
Type
Hex Head Lag Screw
Dimensional Standards
ASME B18.2.1
Threads per Inch
7
Tip Type
Pointed
Material Grade/Class
18-8
Shell Material
Stainless Steel

Description

Hex Head Lag Screw, Material Stainless Steel, Finish NL-19, Screw Size 3/8 In., Fastener Length 2 1/2 in, Threads per Inch 7, Thread Style Partially Threaded, Minimum Thread Length 1 7/8 in, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 9/16 in, Head Height 0.25 in, Head Style Hex, Head Type Hex-Head, Head Width 0.563 in, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products