M3-0.50 Socket Head Cap Screw, Button, NL-19 316 Stainless Steel, 5 mm Length, 50 PK
- Mfr # FB3MBHSCAP355P50
- Zoro # G715821065
product price:Â
$
13.19
/pk of 50, $0.26/ea
Key Features
Button Head
Hex Drive
Thread Size
M3-0.50
Screw Length
5 mm
Material
316 Stainless Steel
Finish
NL-19
Drive Size
2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FB3MBHSCAP355P50
- Zoro #
- G715821065
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M3-0.50
- Screw Length
- 5 mm
- Drive Size
- 2 mm
- Minimum Thread Length
- 5 mm
- Head Height
- 2 mm
- Fastener Length
- 5 mm
- Head Diameter
- 5.5 mm
Details
- Item
- Socket Head Cap Screw
- Material
- 316 Stainless Steel
- Finish
- NL-19
- Head Type
- Button
- Drive Type
- Hex
- System of Measurement
- Metric
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Thread Pitch
- 0.5 mm
- Material Grade/Class
- 316
- Dimensional Standards
- ASME B18.3
- Thread Direction
- Right Hand
- Tensile Strength
- 100,000 psi
- Shell Material
- Stainless Steel
Description
Socket Head Cap Screws, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.