Zoro Homepage

M4-0.70 Socket Head Cap Screw, Button, NL-19 18-8 Stainless Steel, 8 mm Length, 100 PK

  • Mfr # FBMBHSCAPS48P100

  • Zoro # G9582478


product price: $19.79
/pk 100, $0.20/ea

Key Features

Button Head
Hex Drive
Thread Size
M4-0.70
Material
18-8 Stainless Steel
Finish
NL-19
Drive Size
2-1/2 mm
Tensile Strength
55,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBMBHSCAPS48P100
Zoro #
G9582478
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M4-0.70
Screw Length
8 mm
Drive Size
2-1/2 mm
Vented Hole Size
Not Vented
Thread Length
8 mm
Head Height
2.3 mm
Min. Thread Length
8 mm
Minimum Thread Length
8 mm
Head Diameter
7.6 mm
Head Dia.
7.6 mm
Dia./Thread Size
M4-0.70
Length
8 mm

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
NL-19
Head Type
Button
Drive Type
Hex
Tensile Strength
55,000 psi
Standards
DIN 7380
System of Measurement
Metric
Temp. Range
-58 Degrees to 302 Degrees F
Thread Style
Fully Threaded
Thread Direction
Right Hand
Rockwell Hardness
B100
Fastener Thread Type
Metric Coarse
Self-Locking Element
No
Thread Type
Coarse
Pack Size
Small Pack
Dimensional Standards
DIN 7380
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Thread Pitch
0.7 mm
Material Grade/Class
18-8
Basic Material
Stainless Steel
Material Grade
A2
Fastener Finish
Advanced Corrosion Resistance
Min. Tensile Strength
55,000 psi
Screw Head Type
Button
Fastener Industry Standards
DIN 7380

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, Thread Size M4x0.70, Minimum Thread Length 8 mm, Fastener Length 8 mm, Head Height 2.3 mm, Head Diameter 7.6 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7380, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products