Shop FOREVERBOLT
See all product information
Create Account
M4-0.70 Socket Head Cap Screw, Button, NL-19 316 Stainless Steel, 16 mm Length, 50 PK
- Mfr # FB3MBHSCAP4716P50
- Zoro # G315821083
product price:Â
$
16.19
/pk of 50, $0.32/ea
Key Features
Button Head
Hex Drive
Thread Size
M4-0.70
Screw Length
16 mm
Material
316 Stainless Steel
Finish
NL-19
Drive Size
2.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB3MBHSCAP4716P50
- Zoro #
- G315821083
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Head Cap Screw
- Material
- 316 Stainless Steel
- Finish
- NL-19
- Head Type
- Button
- Drive Type
- Hex
- System of Measurement
- Metric
- Thread Style
- Fully Threaded
- Thread Pitch
- 0.7 mm
- Material Grade/Class
- 316
- Thread Type
- Coarse
- Tensile Strength
- 100,000 psi
- Dimensional Standards
- ASME B18.3
- Thread Direction
- Right Hand
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M4-0.70
- Screw Length
- 16 mm
- Drive Size
- 2.5 mm
- Head Height
- 2.7 mm
- Fastener Length
- 16 mm
- Minimum Thread Length
- 16 mm
- Head Diameter
- 7 mm
Description
Button Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Material Grade/Class 316, Finish NL-19, Thread Size M4x0.70, Minimum Thread Length 16 mm, Fastener Length 16 mm, Head Height 2.7 mm, Head Diameter 7 mm, Thread Style Fully Threaded, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.