Shop FOREVERBOLT
See all product information
Create Account
M5-0.80 Socket Head Cap Screw, Button, NL-19 316 Stainless Steel, 12 mm Length, 50 PK
Mfr # FB3MBHSCAPS5812P50
Zoro # G015821116
product price:Â
$
18.89
/pk 50, $0.38/ea
Key Features
Button Head
Hex Drive
Thread Size
M5-0.80
Screw Length
12 mm
Material
316 Stainless Steel
Finish
NL-19
Drive Size
3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FB3MBHSCAPS5812P50
- Zoro #
- G015821116
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M5-0.80
- Screw Length
- 12 mm
- Drive Size
- 3 mm
- Minimum Thread Length
- 12 mm
- Head Height
- 3.4 mm
- Fastener Length
- 12 mm
- Head Diameter
- 9 mm
Details
- Item
- Socket Head Cap Screw
- Material
- 316 Stainless Steel
- Finish
- NL-19
- Head Type
- Button
- Drive Type
- Hex
- System of Measurement
- Metric
- Material Grade/Class
- 316
- Thread Style
- Fully Threaded
- Thread Pitch
- 0.8 mm
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.3
- Tensile Strength
- 100,000 psi
- Thread Direction
- Right Hand
Description
Button Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 316, Finish NL-19, Thread Size M5x0.80, Minimum Thread Length 12 mm, Fastener Length 12 mm, Head Height 3.4 mm, Head Diameter 9 mm, Thread Style Fully Threaded, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Package Quantity 50