M6-1.00 Socket Head Cap Screw, Flat, NL-19 18-8 Stainless Steel, 25 mm Length, 25 PK

  • Mfr # FBMFHEADS61025P25

  • Zoro # G1949827


product price:  $11.29
/pk 25, $0.45/ea

Key Features

Flat Head
Hex Drive
Thread Size
M6-1.00
Material
18-8 Stainless Steel
Finish
NL-19
Drive Size
4 mm
Tensile Strength
101,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FBMFHEADS61025P25
Zoro #
G1949827
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6-1.00
Screw Length
25 mm
Drive Size
4 mm
Head Height
3.3 mm
Thread Length
21.70 mm
Min. Thread Length
21 7/10 mm
Head Diameter
12 mm
Minimum Thread Length
21.7 mm
Length
25 mm
Dia./Thread Size
M6-1.00
Head Dia.
12 mm

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
NL-19
Head Type
Flat
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 7991
System of Measurement
Metric
Self-Locking Element
No
Thread Style
Fully Threaded
Head Angle (Deg.)
90 Degrees
Rockwell Hardness
C39 to C44
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Thread Type
Coarse
Resistance Properties
Corrosion Resistant
Thread Pitch
1 mm
Dimensional Standards
DIN 7991
Pack Size
Small Pack
Material Grade/Class
18-8
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
DIN 7991
Material Grade
18-8
Basic Material
Stainless Steel
Screw Head Type
Flat
Min. Tensile Strength
101,500 psi
Fastener Finish
Advanced Corrosion Resistance

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, Thread Size M6-1, Minimum Thread Length 21.7 mm, Fastener Length 25 mm, Head Height 3.3 mm, Head Diameter 12 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products