M6-1.00 Socket Head Cap Screw, Socket, NL-19 18-8 Stainless Steel, 16 mm Length, 25 PK

  • Mfr # FB3MSHCAPS61016P25

  • Zoro # G0255230


product price: $16.49
/pk 25, $0.66/ea

Key Features

Socket Head
Hex Drive
Thread Size
M6-1.00
Material
18-8 Stainless Steel
Finish
NL-19
Drive Size
5 mm
Tensile Strength
101,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FB3MSHCAPS61016P25
Zoro #
G0255230
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Screw Length
16 mm
Drive Size
5 mm
Thread Length
16 mm
Head Height
6 mm
Min. Thread Length
16 mm
Head Diameter
10 mm
Minimum Thread Length
16 mm
Dia./Thread Size
M6-1.00
Length
16 mm
Head Dia.
10 mm

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
NL-19
Head Type
Socket
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 912
System of Measurement
Metric
Self-Locking Element
No
Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C39 to C44
Thread Direction
Right Hand
Thread Type
Coarse
Pack Size
Small Pack
Resistance Properties
Corrosion Resistant
Material Grade/Class
18-8
Thread Pitch
1 mm
Dimensional Standards
DIN 912
Fastener Industry Standards
DIN 912
Screw Head Type
Cylindrical
Material Grade
316
Basic Material
Stainless Steel
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
101,500 psi
Fastener Finish
Advanced Corrosion Resistance

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, Thread Size M6-1, Minimum Thread Length 16 mm, Fastener Length 16 mm, Head Height 6 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products