M8-1.25 Socket Head Cap Screw, Button, NL-19 316 Stainless Steel, 25 mm Length, 10 PK
Mfr # FB3MBHSCAPS812525P10
Zoro # G215820971
product price:Â $14.19
/pk 10, $1.42/eaKey Features
Button Head
Hex Drive
Thread Size
M8-1.25
Material
316 Stainless Steel
Finish
NL-19
Drive Size
5 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FB3MBHSCAPS812525P10
Zoro #
G215820971
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M8-1.25
Screw Length
25 mm
Drive Size
5 mm
Head Height
5.3 mm
Minimum Thread Length
25 mm
Fastener Length
25 mm
Head Diameter
14 mm
Details
Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
NL-19
Head Type
Button
Drive Type
Hex
System of Measurement
Metric
Material Grade/Class
316
Thread Type
Coarse
Thread Pitch
1.25 mm
Thread Style
Fully Threaded
Description
Socket Head Cap Screws , Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.