M8-1.25 Socket Head Cap Screw, Socket, NL-19 18-8 Stainless Steel, 30 mm Length, 25 PK

  • Mfr # FBMSHCAPS812530P25

  • Zoro # G0255151


product price:  $21.39
/pk 25, $0.86/ea

Key Features

Socket Head
Hex Drive
Thread Size
M8-1.25
Material
18-8 Stainless Steel
Finish
NL-19
Drive Size
6 mm
Tensile Strength
101,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FBMSHCAPS812530P25
Zoro #
G0255151
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Screw Length
30 mm
Drive Size
6 mm
Head Height
8 mm
Thread Length
30 mm
Min. Thread Length
30 mm
Minimum Thread Length
30 mm
Head Diameter
13 mm
Dia./Thread Size
M8-1.25
Head Dia.
13 mm
Length
30 mm

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
NL-19
Head Type
Socket
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 912
System of Measurement
Metric
Thread Style
Fully Threaded
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Self-Locking Element
No
Rockwell Hardness
C39 to C44
Thread Type
Coarse
Material Grade/Class
18-8
Dimensional Standards
DIN 912
Thread Pitch
1.25 mm
Pack Size
Small Pack
Resistance Properties
Corrosion Resistant
Fastener Finish
Advanced Corrosion Resistance
Screw Head Type
Cylindrical
Material Grade
18-8
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
DIN 912
Basic Material
Stainless Steel
Min. Tensile Strength
101,500 psi

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, Thread Size M8-1.25, Minimum Thread Length 30 mm, Fastener Length 30 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products