Shop FOREVERBOLT
See all product information
Create Account
NL-19 Wedge Anchor, 1/4" Dia., 1-3/4" L, Stainless Steel 50 PK
- Mfr # FBWA14134P50
- Zoro # G8037499
product price:Â
$
117.99
/pk of 50, $2.36/ea
Free Shipping & Returns
Key Features
Anchor Diameter
1/4"
Overall Length
1-3/4"
Sub-Brand
NL-19
Material
Stainless Steel
Seismic Approved
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FBWA14134P50
- Zoro #
- G8037499
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Anchor Diameter
- 1/4"
- Overall Length
- 1-3/4"
- Thread Size
- 1/4"-20
- Washer Outside Diameter
- 0.622 in
- Drill Bit Size
- 1/4 in
- Minimum Material Thickness
- 1 1/8 in
- Minimum Installation Depth
- 1 1/8 in
- Thread Length
- 1 1/8 in
- Nut Width
- 0.43 in
Details
- Item
- Wedge Anchor
- Sub-Brand
- NL-19
- Material
- Stainless Steel
- Seismic Approved
- Yes
- Features
- Corrosion-Resistant
- Compatible Material
- Concrete
- Ultimate Shear Strength (4,000 psi Concrete)
- 1,015 lb
- Ultimate Tension Strength (4,000 psi Concrete)
- 1,472 lb
- System of Measurement
- Inch
- Industry Standards
- ASTM B117
- Material Quality Standards
- ASTM B117
- Finish
- NL-19
- Includes
- Nuts, Washers
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Thread Size 1/4 In.-20, Overall Length 1 3/4 in, Thread Length 1 1/8 in, Eyelet Hole Size Not Applicable, Material Stainless Steel, Finish NL-19, Drill Bit Size 1/4 in, Minimum Installation Depth 1 1/8 in, Minimum Material Thickness 1 1/8 in, Ultimate Shear Strength (4,000 psi Concrete) 1,015 lb, Ultimate Tension Strength (4,000 psi Concrete) 1,472 lb, Nut Width 0.43 in, Washer Outside Diameter 0.622 in, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.