Nylon Insert Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, NL-19, 37/64 in Ht, 25 PK
Mfr # FBLN1213P25
Zoro # G8040761
product price:Â $37.69
/pk 25, $1.51/eaKey Features
Hex Type
Jam Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FBLN1213P25
Zoro #
G8040761
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/2"-13
Hex Height
37/64 in
Hex Width
3/4 in
Flange Dia.
0.75 in
Washer Outside Diameter
0.75 in
Nut Height
37/64 in
Dia./Thread Size
1/2"-13
Width Across Flats
3/4 in
Description
Lock Nut, Finish NL-19, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 1/2 In.-13, Hex Width 3/4 in, Hex Height 37/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, Material Quality Standards ASTM A563, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Right Hand, Industry Standards ASME B-18.16.6, Insert Material Nylon, Maximum Temperature 480 Degrees F, Pack Size Small Pack, Tensile Strength 70 psi, Thread Fit 2A, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.