Nylon Insert Lock Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, NL-19, 51/64 in Ht, 20 PK

  • Mfr # FBLN3410P20

  • Zoro # G8096168


product price:  $64.19
/pk 20, $3.21/ea

Key Features

Hex Type
Jam Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FBLN3410P20
Zoro #
G8096168
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/4"-10
Hex Height
51/64 in
Hex Width
1 1/16 in
Flange Dia.
1.0625 in
Washer Outside Diameter
1.063 in
Dia./Thread Size
3/4"-10
Nut Height
51/64 in
Width Across Flats
1 1/16 in

Details

Item
Lock Nut
Hex Type
Jam Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
Standards
ASME B18.16.6; ASTM A563
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Max. Temp.
248 Degrees C, 480 Degrees F
Locknut Series
NTE - Jam Lock Nut
Pack Size
Small Pack
Maximum Temperature
480 Degrees F
Fastener Thread Direction
Right Hand
Type
Nylon Insert Lock Nut
Fastener Finish
NL-19(SM)
Nut Standards
ASME B18.16.6
Dimensional Standards
ASME B18.16.6
Fastener Thread Type
UNC (Coarse)
Material Grade
18-8
Basic Material
Stainless Steel
Insert Material
Nylon
Material Quality Standards
ASTM A563
Nut Style
Nylon Insert Lock Nut

Description

Lock Nut, Finish NL-19, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 3/4 In.-10, Hex Width 1 1/16 in, Hex Height 51/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, Material Quality Standards ASTM A563, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Right Hand, Industry Standards ASME B-18.16.6, Insert Material Nylon, Maximum Temperature 480 Degrees F, Pack Size Small Pack, Tensile Strength 70 psi, Thread Fit 2A, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.