CAD Drawings

Download CAD Files

Nylon Insert Lock Nut, 5/16"-18, 316 Stainless Steel, Not Graded, NL-19, 23/64 in Ht, 50 PK

  • Mfr # FB3LN51618P50

  • Zoro # G8040807

CAD Available

product price:  $42.45
/pk 50, $0.85/ea

Key Features

CAD Drawing
Hex Type
Jam Hex
Lock Type
Nylon Insert
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB3LN51618P50
Zoro #
G8040807
UPC #
-
Country of Origin
Viet Nam

Dimensions

Thread Size
5/16"-18
Hex Height
23/64 in
Hex Width
1/2 in
Flange Dia.
0.5 in
Washer Outside Diameter
0.5 in
Width Across Flats
1/2 in
Nut Height
23/64 in
Dia./Thread Size
5/16"-18

Details

CAD Available
Yes
Item
Lock Nut
Hex Type
Jam Hex
Lock Type
Nylon Insert
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
Standards
ASME B18.16.6; ASTM A563
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Locknut Series
NTE - Jam Lock Nut
Max. Temp.
248 Degrees C, 480 Degrees F
Pack Size
Small Pack
Maximum Temperature
480 Degrees F
Nut Standards
ASME B18.16.6
Fastener Thread Direction
Right Hand
Basic Material
Stainless Steel
Material Quality Standards
ASTM A563
Dimensional Standards
ASME B18.16.6
Fastener Thread Type
UNC (Coarse)
Type
Nylon Insert Lock Nut
Insert Material
Nylon
Fastener Finish
NL-19(SM)
Nut Style
Nylon Insert Lock Nut
Material Grade
316

Description

Lock Nut, Finish NL-19, Material Stainless Steel, Material Grade/Class 316, Thread Size 5/16 In.-18, Hex Width 1/2 in, Hex Height 23/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, Material Quality Standards ASTM A563, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Right Hand, Industry Standards ASME B-18.16.6, Insert Material Nylon, Maximum Temperature 480 Degrees F, Pack Size Small Pack, Tensile Strength 70 psi, Thread Fit 2A, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.