Nylon Insert Lock Nut, 7/8"-9, 18-8 Stainless Steel, Not Graded, NL-19, 1 in Ht, 5 PK
Mfr # FBLN789P5
Zoro # G8096177
product price:Â $54.65
/pk 5, $10.93/eaKey Features
Hex Type
Jam Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FBLN789P5
Zoro #
G8096177
UPC #
030656000468
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
7/8"-9
Hex Height
1 in
Hex Width
1 1/4 in
Flange Dia.
1.25 in
Washer Outside Diameter
1.25 in
Width Across Flats
1 1/4 in
Dia./Thread Size
7/8"-9
Nut Height
1 in
Description
Lock Nut, Finish NL-19, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 7/8 In.-9, Hex Width 1 1/4 in, Hex Height 1 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, Material Quality Standards ASTM A563, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Right Hand, Industry Standards ASME B-18.16.6, Insert Material Nylon, Maximum Temperature 480 Degrees F, Pack Size Small Pack, Tensile Strength 70 psi, Thread Fit 2A, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.