Nylon Insert Lock Nut, M10-1.50, 316 Stainless Steel, Not Graded, NL-19, 10 mm Ht, 25 PK

  • Mfr # FB3LNM10P25

  • Zoro # G8040755


product price:  $28.65
/pk 25, $1.15/ea

Key Features

Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB3LNM10P25
Zoro #
G8040755
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M10-1.50
Hex Height
10 mm
Hex Width
17 mm
Flange Dia.
17.0 mm
Washer Outside Diameter
17 mm
Width Across Flats
17.0 mm
Dia./Thread Size
M10-1.50
Nut Height
10.0 mm

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
Standards
DIN 985
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
UNC
Locknut Series
NE - Regular Lock Nut
Max. Temp.
248 Degrees C, 480 Degrees F
Thread Pitch
1.5 mm
Pack Size
Small Pack
Maximum Temperature
480 Degrees F
Dimensional Standards
DIN 985
Material Grade
A4
Fastener Finish
NL-19(SM)
Fastener Thread Type
UNC (Coarse)
Nut Standards
DIN 985
Insert Material
Nylon
Nut Style
Nylon Insert Lock Nut
Fastener Thread Direction
Right Hand
Type
Nylon Insert Lock Nut
Basic Material
Stainless Steel
Material Quality Standards
DIN 985

Description

Hex Locknut, Finish NL-19, Material Stainless Steel, Material Grade/Class 316, Thread Size M10x1.50, Hex Width 17 mm, Hex Height 10 mm, Lock Type Nylon Insert, Dimensional Standards DIN 985, Material Quality Standards DIN 985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Industry Standards ASME B-18.16.6, Insert Material Nylon, Maximum Temperature 480 Degrees F, Pack Size Small Pack, Tensile Strength 70 psi, Thread Fit 2A, Thread Pitch 1.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.