Nylon Insert Lock Nut, M5-0.80, 18-8 Stainless Steel, Not Graded, NL-19, 5 mm Ht, 100 PK

  • Mfr # FBLNM5P100

  • Zoro # G8096098


product price:  $32.75
/pk 100, $0.33/ea

Key Features

Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBLNM5P100
Zoro #
G8096098
UPC #
-
Country of Origin
Philippines

Dimensions

Thread Size
M5-0.80
Hex Height
5 mm
Hex Width
8 mm
Flange Dia.
8.0 mm
Washer Outside Diameter
8 mm
Dia./Thread Size
M5-0.80
Nut Height
5.0 mm
Width Across Flats
8.0 mm

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
Standards
DIN 985
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric
Max. Temp.
248 Degrees C, 480 Degrees F
Locknut Series
NE - Regular Lock Nut
Maximum Temperature
480 Degrees F
Pack Size
Small Pack
Thread Pitch
0.8 mm
Basic Material
Stainless Steel
Fastener Finish
NL-19(SM)
Nut Standards
DIN 985
Dimensional Standards
DIN 985
Type
Nylon Insert Lock Nut
Material Grade
A2
Fastener Thread Type
Metric
Nut Style
Nylon Insert Lock Nut
Fastener Thread Direction
Right Hand
Material Quality Standards
DIN 985
Insert Material
Nylon

Description

Lock Nut, Finish NL-19, Material Stainless Steel, Material Grade/Class 18-8, Thread Size M5x0.80, Hex Width 8 mm, Hex Height 5 mm, Lock Type Nylon Insert, Dimensional Standards DIN 985, Material Quality Standards DIN 985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Industry Standards ASME B-18.16.6, Insert Material Nylon, Maximum Temperature 480 Degrees F, Pack Size Small Pack, Tensile Strength 70 psi, Thread Fit 2A, Thread Pitch 0.8 mm, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.