Shop FOREVERBOLT
See all product information
Create Account
Serrated Lock Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, NL-19, 10 mm Ht, 25 PK
- Mfr # FBFHNM6P25
- Zoro # G8480407
product price:Â
$
14.39
/pk 25, $0.58/ea
Key Features
Hex Type
Flange Hex
Lock Type
Serrated
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FBFHNM6P25
- Zoro #
- G8480407
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M6-1.00
- Hex Height
- 10 mm
- Hex Width
- 14 51/64 mm
- Flange Dia.
- 14.8 mm
- Flange Diameter
- 14.8 mm
- Nut Height
- 10.0 mm
- Width Across Flats
- 14.8 mm
- Dia./Thread Size
- M6-1.00
- For Screw Size
- M6
- Flange Thickness
- 1.6 mm
Description
Lock Nut, Finish NL-19, Material Stainless Steel, Material Grade/Class 18-8, Thread Size M6x1.00, Hex Width 14.8 mm, Hex Height 10 mm, Lock Type Serrated, Dimensional Standards DIN 6923, Material Quality Standards ASTM B18.2.2, System of Measurement Metric, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 14.8 mm, Flange Thickness 1.6 mm, Insert Material Stainless Steel, Pack Size Small Pack, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.