
Socket Set Screws, PK25
Mfr # FB3MSDSS5825P25
Zoro # G015820966
product price: $21.99
/pk 25, $0.88/eaKey Features
Hex Drive
System of Measurement
Metric
Thread Size
M5-0.8
Drive Size
2.5 mm
Point Type
Cup
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FB3MSDSS5825P25
Zoro #
G015820966
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M5-0.8
Overall Length
25 mm
Drive Size
2.5 mm
Fastener Length
25 mm
Details
System of Measurement
Metric
Drive Type
Hex
Point Type
Cup
Material
Stainless Steel
Item
Socket Set Screws
Thread Type
Coarse
Head Type
Headless
Thread Pitch
0.8 mm
Material Grade/Class
316; A4
Description
Socket Set Screws, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.