
Socket Set Screws, PK25
Mfr # FB3MSDSS618P25
Zoro # G115820996
product price: $16.49
/pk 25, $0.66/eaKey Features
Hex Drive
System of Measurement
Metric
Thread Size
M6-1
Drive Size
3 mm
Point Type
Cup
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FB3MSDSS618P25
Zoro #
G115820996
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M6-1
Overall Length
8 mm
Drive Size
3 mm
Fastener Length
8 mm
Details
System of Measurement
Metric
Drive Type
Hex
Point Type
Cup
Material
Stainless Steel
Item
Socket Set Screws
Thread Pitch
1 mm
Thread Type
Coarse
Head Type
Headless
Material Grade/Class
316; A4
Description
Socket Set Screws, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.