
Socket Set Screws, PK25
Mfr # FB3MSDSS812520P25
Zoro # G015820997
product price: $31.69
/pk 25, $1.27/eaKey Features
Hex Drive
System of Measurement
Metric
Thread Size
M8x1.25
Drive Size
4 mm
Point Type
Cup
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FB3MSDSS812520P25
Zoro #
G015820997
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M8x1.25
Overall Length
20 mm
Drive Size
4 mm
Fastener Length
20 mm
Details
System of Measurement
Metric
Drive Type
Hex
Point Type
Cup
Material
Stainless Steel
Item
Socket Set Screws
Thread Pitch
1.25 mm
Material Grade/Class
316; A4
Thread Type
Coarse
Head Type
Headless
Description
Socket Set Screws, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.