Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Set Screws, PK50

  • Mfr # FB3MBHSCAP3510P50

  • Zoro # G815821088


product price: $12.89
/pk 50, $0.26/ea

Key Features

Hex Drive
System of Measurement
Metric
Thread Size
M3-0.5
Drive Size
2
Material
Stainless Steel
Finish
NL-19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB3MBHSCAP3510P50
Zoro #
G815821088
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M3-0.5
Drive Size
2
Head Height
2 mm
Fastener Length
10 mm
Head Diameter
5.5 mm
Minimum Thread Length
10 mm

Details

System of Measurement
Metric
Drive Type
Hex
Material
Stainless Steel
Finish
NL-19
Item
Socket Head Cap Screw
Thread Type
Coarse
Head Type
Button
Material Grade/Class
316
Thread Style
Fully Threaded
Thread Pitch
0.5 mm

Description

Socket Set Screws, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.