Zoro Homepage

Socket Set Screws, PK50

  • Mfr # FB3MSDSS5810P50

  • Zoro # G515821111


product price: $23.89
/pk 50, $0.48/ea

Key Features

Hex Drive
System of Measurement
Metric
Thread Size
M5-0.8
Drive Size
2.5 mm
Point Type
Cup
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB3MSDSS5810P50
Zoro #
G515821111
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M5-0.8
Overall Length
10 mm
Drive Size
2.5 mm
Fastener Length
10 mm

Details

System of Measurement
Metric
Drive Type
Hex
Point Type
Cup
Material
Stainless Steel
Item
Socket Set Screws
Thread Type
Coarse
Thread Pitch
0.8 mm
Head Type
Headless
Material Grade/Class
316; A4

Description

Socket Set Screws, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.