Zoro Homepage

Socket Set Screws, PK50

  • Mfr # FB3MSDSS5812P50

  • Zoro # G215821121


product price: $25.19
/pk 50, $0.50/ea

Key Features

Hex Drive
System of Measurement
Metric
Thread Size
M5-0.8
Drive Size
2.5 mm
Point Type
Cup
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB3MSDSS5812P50
Zoro #
G215821121
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M5-0.8
Overall Length
12 mm
Drive Size
2.5 mm
Fastener Length
12 mm

Details

System of Measurement
Metric
Drive Type
Hex
Point Type
Cup
Material
Stainless Steel
Item
Socket Set Screws
Thread Pitch
0.8 mm
Material Grade/Class
316; A4
Head Type
Headless
Thread Type
Coarse

Description

Socket Set Screws, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.