Zoro Homepage

Socket Set Screws, PK50

  • Mfr # FB3MSDSS588P50

  • Zoro # G615821103


product price: $22.49
/pk 50, $0.45/ea

Key Features

Hex Drive
System of Measurement
Metric
Thread Size
M5-0.8
Drive Size
2.5 mm
Point Type
Cup
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB3MSDSS588P50
Zoro #
G615821103
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M5-0.8
Overall Length
8 mm
Drive Size
2.5 mm
Fastener Length
8 mm

Details

System of Measurement
Metric
Drive Type
Hex
Point Type
Cup
Material
Stainless Steel
Item
Socket Set Screws
Thread Type
Coarse
Thread Pitch
0.8 mm
Head Type
Headless
Material Grade/Class
316; A4

Description

Socket Set Screws, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.