Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Set Screws, PK50

  • Mfr # FB3SDSS63238P50

  • Zoro # G615821011


product price: $24.59
/pk 50, $0.49/ea

Key Features

Hex Drive
System of Measurement
Inch
Thread Size
#6-32
Drive Size
11/64 in
Point Type
Cup
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB3SDSS63238P50
Zoro #
G615821011
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#6-32
Overall Length
3/8 in
Drive Size
11/64 in
Fastener Length
3/8 in

Details

System of Measurement
Inch
Drive Type
Hex
Point Type
Cup
Material
Stainless Steel
Item
Socket Set Screws
Head Type
Headless
Material Grade/Class
316
Thread Type
Coarse

Description

Socket Set Screws, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.