Shop FOREVERBOLT
See all product information
Create Account
Split Lock Washer, For Screw Size 7/8 in 316 Stainless Steel, NL-19 Finish, 10 PK
- Mfr # FB3LKW78P10
- Zoro # G8480818
product price:Â
$
27.39
/pk of 10, $2.74/ea
Key Features
Material
316 Stainless Steel
Finish
NL-19
Outside Diameter
1.455 in
Minimum Thickness
7/32 in
Maximum Thickness
7/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB3LKW78P10
- Zoro #
- G8480818
- UPC #
- -
- Country of Origin
- United States
- Item
- Split Lock Washer
- Material
- 316 Stainless Steel
- Finish
- NL-19
- Standards
- ANSI B18.21.1
- System of Measurement
- Inch
- Material Grade/Class
- 316
- Rockwell Hardness
- C35
- Thickness Tolerance
- +/-0.005 in
- Application
- Fastening, Metalworking
- Color
- Silver
- Pack Size
- Small Pack
- For Use With
- Machine Screws and Nuts
- Lock Washer Type
- Split Lock
- Dimensional Standards
- ANSI B18.21.1
- FDA Approved
- FDA Approved
- X-Ray Detectable
- X-Ray Detectable
- Metal Detectable
- Metal Detectable
- Washer Type
- Regular
- Hardness
- 35 HRC
- MIL-SPEC Standards
- ASME B18.21.1
- Type
- Split Lock Washer
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- For Screw Size
- 7/8 in
- Outside Diameter
- 1.455 in
- Minimum Thickness
- 7/32 in
- Maximum Thickness
- 7/32 in
- Inside Diameter
- 0.878 in
- Bearing Width - Minimum
- 1 19/32 in
- Outside Diameter - Maximum
- 1 29/64 in
- Inside Diameter - Maximum
- 7/8 in
- Minimum Inside Diameter
- 57/64 in
- Section Width - Minimum
- 1 19/32 in
Description
Split Lock Washer, Standard, 316 Stainless Steel, Finish NL-19(r), Fits Bolt Sizes 7/8 In., 7/8 In., Inside Dia. 0.878 In., Outside Dia. 1.455 In., Thickness 0.219 In., Thickness Tolerance +/-0.005 In., Color Silver, Rockwell Hardness C35, Metalworking, Fastening, For Use With Machine Screws and Nuts, Meets/Exceeds ANSI B18.21.1, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.